Beli Timbangan Digital Sapi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PUDAK SCIENTIFIC Alat Peragaan Model Pembelajaran 3DDeskripsi:MODEL GIGI MANUSIA (BMD 81-04)Flat model, ukuran -+ 91 x 41 x5cm. Memperlihatkan susunan dan penampang gigi manusia.
- Duoyi Digital Car Brake Fluid TesterDeskripsi:Duoyi Dy23 Dy23B Automotive Brake Fluid TesterAttention Pase:Because It With Batteries Can Not Be Shipped By Post Air Mail, The Packa Does Not Include Battery.Note:1. After Use, Pase Can The Probe And Avoid Any Retention Of Stains That Might Affect The Test.2. If In Use For A Long Time, Best To Remove All Batteries And In A Dry Pla At Normal Room Temperature.Packa Include:1X Brake Fluid Tester1X User Manual (In English)Battery Not IncludeWhy We Must Have -- Brake Pressure Was Transmitted By Brake Fluid,The Pressure Transmission Will Out Of Function On Brake Fluid Including Too Much Water.In Order To Safe-Driving, We Must Test Water Ratio Sca In Brake Fluid Regularly.The Brake Fluid Tester Help Us Do Current Maintenan,Make Sure We Drive In Safety Condition.Operation Manual:1. Install One 9V(6F22) Battery At The Back Of Tester.2. After Inserting The Battery, Press Power Button To Turn On The Tester, All Ds Lights Turn On With Buzzer Sounding, Which Indicates The Product Self-Test Is Sucssful.3. Press Sect Button, It Will Locate Dot3 Model Automatically.4. Each Time You Push The Sect Button, It Will Recyc From Dot3 To Dot4 To Dot5.1 With The Indicator Ds.5. Immerse The Probe Into Brake Fluid And You Will T Different Colors Of D Lights, They Indicate:Green Light: Indicates The Brake Fluid Water Content KingzSHTOOLS59112atribut:
- Certification: RoHS
- DIY Supplies: Electrical
- ABC (Battery) Baterai Alkaline AA (A2)Deskripsi:Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.atribut:
- Size: AA
- Diameter (mm): 13.7-14.5
- Total Height (mm): 49.5-50.5
- Voltage (V): 1.5
- ABC (Battery) Baterai Alkaline AAA (A3)Deskripsi:Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR03/AAA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 9.8-10.5mm dan Total height : 43.5-44.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.atribut:
- Size: AAA
- Diameter (mm): 9.8-10.5
- Total Height (mm): 43.5-44.5
- Voltage (V): 1.5
- SNI License: Yes
- SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
- SONIC Load Baratribut:
- Platter Size (mm): 100x100
- Maximum Capacity (kg): 2000
- Display: Red LED Large
- Built in: RS-232
- Classification: Rechargeable Battery
- Readability (kg): 1
- YUTAKA Sarung Tangan LasDeskripsi:Dibuat dengan kulit lokal terbaik dan di Lapisi bagian dalamnya menggunakan Bahan yg Lembut dan menyerap keringat, sehingga sangatlah nyaman dan aman di gunakan.Sangat baik di gunakan untuk pengerjaan pengelasan / welding dan melindungi tangan dari panas las dan Percikan spater las.Welding Glove Yutaka Nyaman dan safety di gunakan untuk pekerjaan Anda
- Maspion Oven ToasterDeskripsi:Tungku pemanggang kualitas terbaik hadir dengan fitur-fitur yang mudah dioperasikan. Ruang luas berkapasitas 18 liter semakin memudahkan Anda membuat berbagai kreasi makanan. Desain elegan dengan bodi yang kokoh membuat penggunaannya lebih tahan lama.
- Duoyi Brake Fluid Boiling Point TesterDeskripsi:DUoyi Dy23F Brake Fluid Boiling Point TesterVarious Types Of Brake Fluid Quick CheckSuitab For Testing Different Types Of Brake Fluid And AntifreezeHd Backlit DisplaySuitab For Testing Different Types Of Brakefluid And AntifreezeDetectab Brake Fluid / Antifreeze Boiling Point TemperatureFast And Sensitive ProbeQuickly Detect The Lowest Boiling Point Of Brake Fluid With A Fxib High-Sensitivity Probe For 60 SecondsSafety Anti-Shock And Shockproof Ather CasePrevent Dama To The Casing , Thick And DurabAutomatically Distinquish Between Brake Fluid Antifreeze40 Second Boiling Point Rapid Detection1. We Acpt , West Union, Tt. All Major Credit Cards Are Acpted Through Secure Prossor Escrow.2. Must Be Made Within 3 Days Of Order.3. If You Can'T Checkout Immediately After Auction Close, Pase Wait For A Few Minutes And Retry S Must Be KingzSHTOOLS49601atribut:
- Boiling Point (°C): 100 to 320
- Brake Fluid Model: Yes
- Calibration Test: Yes
- Certification: RoHS
- Dimensions (inch): 14.37x10.83x3.74
- Display Type: Digital
- HD Backlight: Yes
- Material: Plastic And Metal
- Maximum Measuring Temperature (°C): 120 & Above
- Power (V): 12DC
- Power Type: AA Battery
- Reverse Connection Protection: Yes
- Smart Device: No
- Temperature Conversion: Yes
- Tester Type: Type 1 : Car Brake Fluid Tester Type2 : Antifreeze Point Detector
- Theory: Temperature Control
- Usage: Industrial
- Working Temperature (°C): 0 to 50°C
- JTC Pocket Brake Fluid Testeratribut:
- Case Color: Black
- Cosmos OvenDeskripsi:Dengan Bangga Cosmos kini menghadirkan varian oven terbaru dengan kapasitas 9 Liter. Hadir dengan teknologi Low Watt dimana hanya memerlukan daya 350 Watt, dilengkapi dengan pengatur waktu secara elemen pemanas stainless steel yang memaskan secara merata. Membuat memasak dan memanggang menjadi lebih mudah. Oven ini sangat mudah digunakan oleh siapa saja dan membersihkannya sangat mudah. Dengan design yang pasti disukai semua orang dan untuk tipe ini cosmos menghadirkan 2 varian warna hitam dan putih. Kelengkapan dalam dus: 1 unit oven 1 crumb tray kartu garansi dan buku petunjuk
Daftar Harga Timbangan Digital Sapi Terbaru February 2026
| PUDAK SCIENTIFIC Alat Peragaan Model Pembelajaran 3D | Rp599.900 |
| Duoyi Digital Car Brake Fluid Tester | Rp2.199.900 |
| ABC (Battery) Baterai Alkaline AA (A2) | Rp14.900 |
| ABC (Battery) Baterai Alkaline AAA (A3) | Rp13.900 |
| SONIC Load Bar | Rp14.999.900 |
| YUTAKA Sarung Tangan Las | Rp10.900 |
| Maspion Oven Toaster | Rp319.900 |
| Duoyi Brake Fluid Boiling Point Tester | Rp5.999.900 |
| JTC Pocket Brake Fluid Tester | Rp579.900 |
| Cosmos Oven | Rp359.900 |
Data diperbarui pada 14/02/2026 (Harga belum termasuk PPN)





















































































































































%20Baterai%20Alkaline%20AA%20(A2)/P102267219-1.jpg)
%20Baterai%20Alkaline%20AAA%20(A3)/5mP102267202-6.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Kulit/Sarung%20Tangan%20Kulit%20Buatan/YUTAKA%20Sarung%20Tangan%20Las/5jP103236199-2.jpg)


/JTC%20Pocket%20Brake%20Fluid%20Tester/P101537450-1.jpg)